Overview
Mfr description
0386RNAVSML IRON-TUFF ENHANCED VISIBILIT
Specifications
- SizeSmall
- ColorNavy
- UPC_NO613983013235
- Manufacturer Upc Number613983013235
- TypeRegular
- Country of OriginCN
- Weight3.682 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data