Overview
Mfr description
0399RHVLSMLL2 HIVIS IRON-TUFF VEST WITH
Specifications
- SizeS
- Manufacturer Upc Number613983017011
- ColorLime
- TypeRegular
- UPC_NO613983017011
- Country of OriginUS
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data