Overview
Mfr description
0401RBLKSMD HEAVYWEIGHT KNIT LINER 0401R
Specifications
- ColorBlack
- SizeSmall/Medium
- UPC_NO613983075882
- Country of OriginCN
- Manufacturer Upc Number613983075882
- Minimum Order Quantity12
- Weight0.1173 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data