Motion
0407RBBKLAR

Refrigiwear
0407RBBKLAR

ProWeight Thermal Ergo
MI ITEM #11830840
MFR #0407RBBKLAR
Price$14.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0407RBBKLAR

ProWeight Thermal Ergo
MI ITEM #11830840
MFR #0407RBBKLAR

Mfr description
0407RBBKLAR PROWEIGHT THERMAL ERGO 0407R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.24/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    Large

Details

  • Coating Material
    Latex
  • Color
    Black, Blue
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983001096
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    613983001096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)