Overview
Mfr description
0407RBBKMED PROWEIGHT THERMAL ERGO 0407R
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlack, Blue
- Manufacturer Upc Number613983001102
- UPC_NO613983001102
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data