Overview
Mfr description
0407RBBKXLG PROWEIGHT THERMAL ERGO 0407R
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBlack, Blue
- Manufacturer Upc Number613983001119
- UPC_NO613983001119
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data