Specifications
Dimensions
- Glove SizeM or Size 8
- SizeMedium
Details
- Coating MaterialNitrile
- ColorHi-Vis Lime
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983074779
- Material TypeGeneral Purpose Gloves
- Product TypesDual-Layer HiVis Ergo Glove
- TypeErgo Glove
- UPC_NO613983074779
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)