Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeX-Large
Details
- Coating MaterialNitrile
- ColorHi-Vis Lime
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983074793
- Material TypeGeneral Purpose Gloves
- Product TypesDual-Layer HiVis Ergo Glove
- TypeErgo Glove
- UPC_NO613983074793
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)