Overview
Mfr description
0409RBLKLAR HERRINGBONE GRIP 0409R REGUL
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic
- ColorBlack
- Coating MaterialPVC
- Manufacturer Upc Number613983020165
- UPC_NO613983020165
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data