Overview
Mfr description
0410RNATLAR DUAL-LAYER HEAVYWEIGHT DOT G
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton, Polyester
- ColorBeige
- Coating MaterialPVC
- Manufacturer Upc Number613983001126
- UPC_NO613983001126
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data