Overview
Mfr description
0410RNATMED DUAL-LAYER HEAVYWEIGHT DOT G
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983095446
- UPC_NO613983095446
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data