Overview
Mfr description
0419RGLDLAR DOUBLE INSULATED COWHIDE 041
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorGold
- Coating MaterialPVC
- Manufacturer Upc Number613983076070
- UPC_NO613983076070
- TypeCowhide Glove
- Country of OriginCN
- Product TypesDouble Insulated Cowhide Leather Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data