Motion
0419RGLDXLG

Refrigiwear
0419RGLDXLG

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color Gold
MI ITEM #11830856
MFR #0419RGLDXLG
Your Price$44.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0419RGLDXLG

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color Gold
MI ITEM #11830856
MFR #0419RGLDXLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.24/pr(List $50.88)

Overview

Mfr description
0419RGLDXLG DOUBLE INSULATED COWHIDE 041

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Gold
  • Material
    Leather
  • Weight
    0.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought