Overview
Mfr description
0421RGRNMED INSULATED WOOL GRIP 0421R RE
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorGreen
- Manufacturer Upc Number613983134053
- UPC_NO613983134053
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data