Overview
Mfr description
0421RGRNXLG INSULATED WOOL GRIP 0421R RE
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- Lining MaterialFleece
- ColorGreen
- Coating MaterialSilicone
- Manufacturer Upc Number613983104094
- UPC_NO613983104094
- TypeRegular
- Country of OriginCN
- Product TypesInsulated Wool Grip Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data