Overview
Mfr description
0425RBLK3XL WOMEN'S QUILTED BIB OVERALLS
Specifications
- Size3XL
- ColorBlack
- UPC_NO613983136798
- Manufacturer Upc Number613983136798
- TypeRegular
- Country of OriginCN
- Weight2.1313 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data