Overview
Mfr description
0425RBLKLAR WOMEN'S QUILTED BIB OVERALLS
Specifications
- Size2XL
- ColorBlack
- UPC_NO613983136767
- Manufacturer Upc Number613983136767
- TypeRegular
- Country of OriginCN
- Weight1.9938 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data