Overview
Mfr description
0425RBLKMED WOMEN'S QUILTED BIB OVERALLS
Specifications
- SizeMedium
- ColorBlack
- UPC_NO613983136750
- Manufacturer Upc Number613983136750
- TypeRegular
- Country of OriginCN
- Weight1.99 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data