Overview
Mfr description
0425RBLKSML WOMEN'S QUILTED BIB OVERALLS
Specifications
- SizeSmall
- ColorBlack
- UPC_NO613983136743
- Manufacturer Upc Number613983136743
- TypeRegular
- Country of OriginCN
- Weight1.99 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data