Overview
Mfr description
0425RBLKXLG WOMEN'S QUILTED BIB OVERALLS
Specifications
- SizeX-Large
- ColorBlack
- UPC_NO613983136774
- Manufacturer Upc Number613983136774
- TypeRegular
- Country of OriginCN
- Weight2.1313 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data