Overview
Mfr description
0440RNAV2XL CHILLBREAKER COVERALLS 0440R
Specifications
- Size2XL
- ColorNavy
- Manufacturer Upc Number613983003557
- UPC_NO613983003557
- Country of OriginCN
- Weight4.539 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data