Specifications
Dimensions
- Size3XL
- Weight4.722 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983003564
- Product TypeCoveralls
- TypeRegular
- UPC_NO613983003564
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)