Overview
Mfr description
0440RNAV5XL CHILLBREAKER COVERALLS 0440R
Specifications
- Size5XL
- ColorNavy
- Manufacturer Upc Number613983003588
- UPC_NO613983003588
- Country of OriginCN
- Weight5.153 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data