Specifications
Dimensions
- SizeX-Large
- Weight4.311 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983003625
- Product TypeCoveralls
- TypeRegular
- UPC_NO613983003625
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)