Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0450RBLKSML

ChillBreaker Jacket
Mi Item #11830908
MFR #0450RBLKSML

Mfr description
0450RBLKSML CHILLBREAKER JACKET 0450R BL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    Small

Details

  • Color
    Black
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983007869
  • Type
    Regular
  • UPC_NO
    613983007869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)