Overview
Mfr description
0485RNAV4XL CHILLBREAKER HIGH BIB OVERAL
Specifications
- Size4XL
- ColorNavy
- UPC_NO613983013273
- Manufacturer Upc Number613983013273
- TypeRegular
- Country of OriginCN
- Weight3.66 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data