Overview
Mfr description
0485RNAVLAR CHILLBREAKER HIGH BIB OVERAL
Specifications
- Size2XL
- ColorNavy
- UPC_NO613983013297
- Manufacturer Upc Number613983013297
- TypeRegular
- Country of OriginCN
- Weight3.021 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data