Overview
Mfr description
0485RNAVMED CHILLBREAKER HIGH BIB OVERAL
Specifications
- SizeMedium
- ColorNavy
- UPC_NO613983013303
- Manufacturer Upc Number613983013303
- TypeRegular
- Country of OriginCN
- Weight2.977 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data