Overview
Mfr description
0485RNAVSML CHILLBREAKER HIGH BIB OVERAL
Specifications
- SizeSmall
- ColorNavy
- UPC_NO613983013310
- Manufacturer Upc Number613983013310
- TypeRegular
- Country of OriginCN
- Weight2.756 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data