Overview
Mfr description
0485RNAVXLG CHILLBREAKER HIGH BIB OVERAL
Specifications
- SizeX-Large
- ColorNavy
- UPC_NO613983013327
- Manufacturer Upc Number613983013327
- TypeRegular
- Country of OriginCN
- Weight3.263 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data