Overview
Mfr description
0495RBCH4XL INSULATED SOFTSHELL BIB OVER
Specifications
- Size4XL
- ColorBlack/Charcoal
- UPC_NO613983080961
- Manufacturer Upc Number613983080961
- TypeRegular
- Country of OriginCN
- Weight3.63 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data