Overview
Mfr description
0495RBCHMED INSULATED SOFTSHELL BIB OVER
Specifications
- SizeMedium
- ColorBlack/Charcoal
- UPC_NO613983080916
- Manufacturer Upc Number613983080916
- TypeRegular
- Country of OriginCN
- Weight3.212 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data