Specifications
Dimensions
- SizeLarge
Details
- ColorBlack/Lime w/ Tape
- Country of OriginCN
- Manufacturer Upc Number613983087045
- TypeRegular
- UPC_NO613983087045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)