Specifications
Dimensions
- SizeX-Large
Details
- ColorBlack/Lime w/ Tape
- Country of OriginCN
- Manufacturer Upc Number613983087052
- TypeRegular
- UPC_NO613983087052
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)