Motion
0497RBLM3XLL2

Refrigiwear
0497RBLM3XLL2

HiVis Insulated Softshell Bib Overalls
Mi Item #11831063
MFR #0497RBLM3XLL2
Price$283.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0497RBLM3XLL2

HiVis Insulated Softshell Bib Overalls
Mi Item #11831063
MFR #0497RBLM3XLL2

Mfr description
0497RBLM3XLL2 HIVIS INSULATED SOFTSHELL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.03/each

Specifications

Dimensions

  • Size
    3XL
  • Weight
    3.63 lb

Details

  • Color
    Black/Lime w/ Tape
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983088608
  • Product Type
    Bib Overalls
  • Type
    Regular
  • UPC_NO
    613983088608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)