Overview
Mfr description
0497RBLM5XLL2 HIVIS INSULATED SOFTSHELL
Specifications
- Size5XL
- ColorBlack/Lime w/ Tape
- UPC_NO613983089155
- Manufacturer Upc Number613983089155
- TypeRegular
- Country of OriginCN
- Weight3.784 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data