Overview
Mfr description
0497RBLMLARL2 HIVIS INSULATED SOFTSHELL
Specifications
- Size2XL
- ColorBlack Lime
- UPC_NO613983088578
- Manufacturer Upc Number613983088578
- TypeRegular
- Country of OriginCN
- Weight3.212 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data