Specifications
Dimensions
- Size3XL
- Weight3.63 lb
Details
- ColorBlack/Orange w/ Tape
- Country of OriginCN
- Manufacturer Upc Number613983088677
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983088677
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)