Specifications
Dimensions
- Size4XL
- Weight3.784 lb
Details
- ColorBlack/Orange w/ Tape
- Country of OriginCN
- Manufacturer Upc Number613983088684
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983088684
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)