Overview
Mfr description
0497RBOR5XLL2 HIVIS INSULATED SOFTSHELL
Specifications
- Size5XL
- ColorBlack/Orange w/ Tape
- UPC_NO613983089179
- Manufacturer Upc Number613983089179
- TypeRegular
- Country of OriginCN
- Weight3.794 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data