Overview
Mfr description
0497RBORLARL2 HIVIS INSULATED SOFTSHELL
Specifications
- SizeLarge
- ColorBlack/Orange w/ Tape
- UPC_NO613983088646
- Manufacturer Upc Number613983088646
- TypeRegular
- Country of OriginCN
- Weight3.212 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data