Overview
Mfr description
0497RBORMEDL2 HIVIS INSULATED SOFTSHELL
Specifications
- SizeMedium
- ColorBlack/Orange w/ Tape
- UPC_NO613983088639
- Manufacturer Upc Number613983088639
- TypeRegular
- Country of OriginCN
- Weight3.212 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data