Overview
Mfr description
0504RBLK2XL SOFTSHELL CONVERTIBLE MITT 0
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Work Mitts
- ColorBlack
- Manufacturer Upc Number613983099871
- UPC_NO613983099871
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data