Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Coating MaterialNitrile
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983079217
- Material TypeKnit Gloves - Coated
- UPC_NO613983079217
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)