Overview
Mfr description
0507RBLKXLG DUAL-LAYER THERMAL ERGO 0507
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983079231
- UPC_NO613983079231
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data