Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983075363
- Material TypeKnit Gloves - Coated
- Product TypesPolarForce Glove
- TypeRegular
- UPC_NO613983075363
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)