Specifications
Dimensions
- Glove SizeM or Size 8
- SizeMedium
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983075356
- Material TypeGeneral Purpose Gloves
- Product TypesPolarForce Glove
- SeriesPolarForce
- TypeRegular
- UPC_NO613983075356
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)