Motion
0521RGRNLAR

Refrigiwear
0521RGRNLAR

Leather Palm Glove - L or Size 9, Leather, No Grade Listed, Fleece, Color Green
Mi Item #11831093
MFR #0521RGRNLAR
Price$20.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0521RGRNLAR

Leather Palm Glove - L or Size 9, Leather, No Grade Listed, Fleece, Color Green
Mi Item #11831093
MFR #0521RGRNLAR

Mfr description
0521RGRNLAR INSULATED WOOL LEATHER PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.49/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    0.3291 lb

Details

  • Color
    Green
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Fleece
  • Material
    Leather Palm
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)