Motion
0521RGRNXLG

Refrigiwear
0521RGRNXLG

Leather Palm Glove - XL or Size 10, Leather, No Grade Listed, Color Green
MI ITEM #11831094
MFR #0521RGRNXLG
Your Price$24.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0521RGRNXLG

Leather Palm Glove - XL or Size 10, Leather, No Grade Listed, Color Green
MI ITEM #11831094
MFR #0521RGRNXLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.95/pr(List $28.69)

Overview

Mfr description
0521RGRNXLG INSULATED WOOL LEATHER PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Green
  • Material
    Leather Palm
  • Weight
    0.372 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought