Overview
Mfr description
0585RNAVLAR COOLER WEAR BIB OVERALLS 058
Specifications
- Size2XL
- ColorNavy
- UPC_NO613983136576
- Manufacturer Upc Number613983136576
- TypeRegular
- Country of OriginCN
- Weight1.447 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data